Take 15% off your entire order!

Offer applied at checkout

+

Dome Lid For 55 Gallon Trash Container - Gray

Dome Lid For 55 Gallon Trash Container - Gray

Item #: WB498306

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$266.51 up to 7% OFF

Price: $248.95

Quantity

Customers Also Viewed

Dome Lid for
55 Gallon Round Rubbermaid Brute Plastic Containers

Dome lid converts Rubbermaid Brute containers into an outdoor waste receptacle. The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed.

Weights & Dimensions

  • Depth 27-1/4 in (69.22 cm)
  • Width 27-1/4 in (69.22 cm)
  • Height 14-1/2 in (36.83 cm)
  • Weight 14.4 lbs (6.55 kg)

Product Details

  • Assembly Required Assembled
  • Capacity 55 gal (208.2 l)
  • Type Dome Lid
  • Accessory Type Lid
  • Brand Rubbermaid Commercial
  • Lid Type Dome
  • Material Plastic
  • Manufacturers Part Number FG265788GRAY
  • Shape Round
  • Color Family Gray
  • Emergency Prep YES
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RAYMOND

    Date: April 23, 2019

    DON'T KNOW WHAT YOU WANT HERE
    Your review:
    THESE LIDS ARE EXACTLY WHAT IS NEEDED FOR MY TRASH BARRELS. CONSTRUCTION IS HEAVY DUTY, FIT 55 GAL BARRELS WELL. ORDERED ONE FIRST, THEN TWO MORE BECAUSE THEY MET EXPECTATIONS.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dome Lid For 55 Gallon Trash Container - Gray

Dome Lid For 55 Gallon Trash Container - Gray

Item #: WB498306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dome Lid For 55 Gallon Trash Container - Gray
    Dome Lid For 55 Gallon Trash Container - Gray
    Dome Lid For 55 Gallon Trash Container - Gray
    Dome Lid For 55 Gallon Trash Container - Gray
    Dome Lid For 55 Gallon Trash Container - Gray
    Dome Lid For 55 Gallon Trash Container - Gray
    Dome Lid For 55 Gallon Trash Container - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant