Take 15% off your entire order!

Offer applied at checkout

+

Dome Lid For 32 Gallon Round Trash Container, Red - RCP263788RED

Dome Lid For 32 Gallon Round Trash Container, Red - RCP263788RED

Item #: WB239006RD

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Rubbermaid Brute® 2632 Trash Container w/Venting Channels 32 Gallon - White

    $134.95

  • Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container

    $72.95

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

    $77.95

$200.85 up to 21% OFF

Price: $157.95

Quantity

Customers Also Viewed

Dome Lid for
32 Gallon Round Rubbermaid Brute Plastic Containers

Dome lid converts Rubbermaid Brute containers into an outdoor waste receptacle. The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Non-Returnable, Non-Cancelable Item.

Weights & Dimensions

  • Depth 22-11/16 in (57.63 cm)
  • Width 22-11/16 in (57.63 cm)
  • Height 12-1/4 in (31.12 cm)
  • Weight 11.6 lbs (5.27 kg)

Product Details

  • Assembly Required Assembled
  • Capacity 32 gal (121.13 l)
  • Type Dome Lid
  • Accessory Type Lid
  • Brand Rubbermaid Commercial
  • Lid Type Dome
  • Material Plastic
  • Manufacturers Part Number FG263788RED
  • Shape Round
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dome Lid For 32 Gallon Round Trash Container, Red - RCP263788RED

Dome Lid For 32 Gallon Round Trash Container, Red - RCP263788RED

Item #: WB239006RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dome Lid For 32 Gallon Round Trash Container, Red - RCP263788RED
    Dome Lid For 32 Gallon Round Trash Container, Red - RCP263788RED
    Dome Lid For 32 Gallon Round Trash Container, Red - RCP263788RED
    Dome Lid For 32 Gallon Round Trash Container, Red - RCP263788RED
    Dome Lid For 32 Gallon Round Trash Container, Red - RCP263788RED
    Dome Lid For 32 Gallon Round Trash Container, Red - RCP263788RED
    Dome Lid For 32 Gallon Round Trash Container, Red - RCP263788RED
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant