Dolly for
28 & 40 Gallon Square Waste Receptacles
This dolly with 5 swivel casters helps Rubbermaid Brute containers maneuver without lifting. Locks onto container bottom for easy assembly. 350 lb. capacity. Black structural foam construction. Price is each. Sold in quantities of 1.
Dolly For 28 & 40 Gallon Square Rubbermaid Brute Waste Receptacles
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/4 in |
| Depth | 17-1/4 in |
| Height | 6-1/4 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Trash Can Dolly |
| Color | Black |
| Accessory Type | Dolly |
| For Use With | 28 and 40 Gallon Square Rubbermaid Brute |
| Capacity | 40 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG353000BLA |
| Shape | Square |
| Brand | Rubbermaid |