Dolly for
20, 32, 44, 55 Gallon Round Trash Container
This dolly with five 3" swivel casters helps Rubbermaid Brute containers maneuver without lifting. Locks onto container bottom for easy assembly. 250 lb. capacity. Black structural foam construction. Price is each. Sold in quantities of 1.
Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-5/8 in |
| Weight | 8 lbs |
| Diameter | 18-1/4 in |
Product Details
| Assembly Required | No |
| Type | Trash Can Dolly |
| Color | Black |
| Accessory Type | Dolly |
| For Use With | 20, 32, 44 and 55 Gal Rubbermaid Round Containers |
| Capacity | 20, 32, 44 & 55 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG264000BLA |
| Shape | Round |
| Brand | Rubbermaid |