Disposable Hinged Full Face Shield Elastic Strap, Foam Cushion, 12"W x 9"H
Light weight clear co-poly face shield with hinges to raise and lower front visor. Head strap has foam backing for forehead and an elastic headband. Provides protection while maintaining visibility. Shield protects against splashing. Can raise and lower front visor. One size fits all. Priced as each and sold by the case quantity .
Disposable Hinged Full Face Shield Elastic Strap, Foam Cushion, 12"W x 9"H - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$525.00 Sold in packages of 50 / $10.50 ea
was $700.00Save $175.00 (25%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 9 in |
| Size | Full Shield |
Product Details
| Lens Color Family | Clear |
| Frame Color Family | Clear |
| Color | Clear |
| Strap Material | Elastic |
| Hard Coat | No |
| Material | Co-Poly |
| Lens Material | Co-Poly |
| Anti Scratch | No |
| Anti Fog | No |
| Description | Disposable Face Shield |
| Package Quantity | 1/Package |
| Lens Coating | None |
| Manufacturers Part Number | FS-VISOR-H |
| Visor Material | Co-Poly |
| Attachment | Adjustable Strap |
| Brand | Marketing Impact Limited |