NUISANCE
DUST MASK
Large filter area helps protect against dust and particles such as cement, sand and pollen while allowing easy breathing and speaking. Contoured, non-woven filter material with metal nosepiece conforms comfortably to a variety of facial features. Economical and maintenance free can be discarded at the end of the day. Low profile design can be worn with goggles or glasses. Not NIOSH approved. Box of 50.
Safety Zone RS-810 Disposable Dust Masks, 50/Box
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$33.95was $51.95
Save $18.00 (35%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Size | One Size |
Product Details
| Type | Nuisance Dust Mask |
| Color | White |
| Resistance | Dust & Non-Oil Based Particles |
| For Use With | Household Cleaning, Lawn Work |
| Individually Packaged | No |
| Nose Clip | Yes |
| Nuisance Odor Removal | None |
| Exhalation Valves | No |
| Material | Polyester |
| Description | Disposable Dust Mask |
| Package Quantity | 50/Box |
| Manufacturers Part Number | RS-810 |
| Respirator Headstrap | Dual, Non-Adjustable |
| Latex Content | No |
| Face Seal Type | No |
| Respirator Shape | Molded |
| Brand | The Safety Zone |