Dip Tanks are useful for cleaning parts and subassemblies where the volume of work does not warrant use of a larger rinse tank. They are easily moved to accommodate changing production requirements. Dip tanks have manually operated covers which stay open for convenient access. Covers are equipped with a self-closing mechanism and fusible link which melts at 165° F to snap the cover shut in case of fire. Constructed of 24-gauge coated steel, cans are finished in a durable powder coat paint finish for long use.
Dip Tanks with polyethylene liner offer outstanding chemical resistance to permit use with the harsh, corrosive chemicals sometimes used in labs and industrial environments.
Justrite Dip Tank, 3-1/2-Gallon, Red, 27603
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-1/4 in |
| Diameter | 11-3/8 in |
Product Details
| Capacity | 3.5 gal |
| Material | Steel |
| Package Quantity | 1 |
| Description | Dip Tank |
| Color | Red |
| Manufacturers Part Number | 27603 |
| Brand | Justrite |
Compliance & Certifications
| Certifications | FM |