Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Justrite

Model # :WBB868056

MPN #: 27602

Justrite Dip Tank, 2-Gallon, Red, 27602

Product Description
Dip Tanks are useful for cleaning parts and subassemblies where the volume of work does not warrant use of a larger rinse tank. They are easily moved to accommodate changing production requirements. Dip tanks have manually operated covers which stay open for convenient access. Covers are equipped with a self-closing mechanism and fusible link which melts at 165° F to snap the cover shut in case of fire. Constructed of 24-gauge coated steel, cans are finished in a durable powder coat paint finish for long use.

Dip Tanks with polyethylene liner offer outstanding chemical resistance to permit use with the harsh, corrosive chemicals sometimes used in labs and industrial environments.

PRICE
$339.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10 in
Diameter9-3/8 in

Product Details

Capacity2 gal
MaterialSteel
Package Quantity1
DescriptionDip Tank
ColorRed
Manufacturers Part Number27602
BrandJustrite

Compliance & Certifications

CertificationsFM