DIE LIFTING TONGS Designed for lifting dies with an overhead lifting device. Lifting ring provides easy use with overhead hoist. Long arms, with wide span opening, holds and lifts dies and other objects. Durable steel lifting tongs meet ASME B30.20 standards.
Die Lifting Tongs Lifting Attachment DLT-20 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,305.00
1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 67 lbs |
| Max Width Opening | 20 in |
Product Details
| Assembly Required | No |
| Type | Die Lifting Tongs |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | DLT-20 |
| Brand | Vestil |