Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Apache Mills

Model # :WB276019YB

MPN #: 3906709033

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black/Yellow Border

Select Length in (feet)

3 feet
Product Description
Apache Mills Diamond Deluxe Soft Foot™ Matting

The absolute favorite for comfort. Diamond-patterned anti-fatigue matting offers comfortable underfoot cushioning. Reduces pressure pain caused by prolonged standing, this comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface mat is bonded to a vinyl top with buoyant foam base. Beveled for safety.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


PRICE
$104.85

($34.95/foot)

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 foot - 5 feet
34.95
Buy 6 feet - 10 feet
33.95Save $1.00 (3%)
Buy 11+ feet
32.95Save $2.00 (6%)
Ships in 14 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Width3 ft
Weight5 lbs
Thickness9/16 in

Product Details

TypeCut To Length
Wet/Damp/Dry RatingDry
ColorBlack
Surface MaterialVinyl
SeriesDiamond Foot™
Border Color FamilyYellow
ESDNo
Backing MaterialFoam
PatternDiamond Plate
ModularNo
EdgeBeveled
AntimicrobialNo
DescriptionCustom Length Mat, 1 - 75 ft
Manufacturers Part Number3906709033
Slip ResistantYes
BrandApache Mills

Compliance & Certifications

Environmental ConditionsManufacturing, Cleanroom, Home & Office