Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black

Item #: WB276019BK

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Chevron
  • Yellow
  • No Border

No Border

Price is $27.95 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

3 ft 27.95

Customers Also Viewed

Apache Mills Diamond Deluxe Soft Foot™ Matting

The absolute favorite for comfort. Diamond-patterned anti-fatigue matting offers comfortable underfoot cushioning. Reduces pressure pain caused by prolonged standing, this comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface mat is bonded to a vinyl top with buoyant foam base. Beveled for safety.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


  • LENGTH INCHES 12 To 900
  • LENGTH FEET 1 To 75
  • WIDTH INCHES 36 (91.44 cm)
  • WIDTH FEET 3 (.91 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Foam
  • BORDER COLOR No Border
  • BRAND Apache Mills
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 3906709003
  • MODEL 39-067
  • SURFACE Vinyl
  • THICKNESS INCHES 9/16 (1.43 cm)
  • TYPE Cut Length/Min. 1 Ft., Max 75 Ft.
  • WEIGHT LBS 4.8 (2.18 kg)
  • PRODUCT BRAND Diamond Foot™
  • PATTERN Diamond
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Constance

    Date: April 23, 2019

    Happy Employees
    Your review:
    These mats replaced an older set and are far superior. They eliminate fatigue, are easy to clean and the beveled edges prevent tripping.
  • Reviewer: Mike

    Date: April 23, 2019

    Thickness
    Your review:
    I was expecting the pad to be more supportive. Expensive product and performance just ok
  • Reviewer: Satisfied Customer

    Date: April 23, 2019

    Excellent product
    Your review:
    We ordered the mat for our tech department. After searching the internet we found Global had the best pricing. The mat came much sooner than we expected and was exactly as shown on the site. Communication (via email) regarding our purchase, tracking, etc was wonderful. We would definitely order from Global again!
  • Reviewer: Steve Oakes

    Date: April 23, 2019

    Great Affordable Ergonomic Mat
    Your review:
    After shopping extensively for a good quality affordable mat for stationary work, I found this diamond plate mat from Global to be the best quality and by far, the lowest price. You can custom order your length for a precise fit in your work area and the 9/16" thickness offers great comfort to the feet and legs for the duration of the work day. The diamond plate surface gives great traction and the sloped edges eliminate the possibility of tripping. This is undoubtedly a great mat at a great price!
  • Reviewer: Bill

    Date: December 06, 2012

    A Great Mat
    Your review:
    A great value
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the durability of this mat in a garage setting?

    Question Asked By: Aaron, April 06, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, April 06, 2016

      This mat is durable for people to work on. If you plan to use heavy equipment on the mat, it will not hold up.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black

Item #: WB276019BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x Up to 75' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant