Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black

Item #: WB276018BK

(10)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • No Border
  • Chevron

No Border

Price is $18.75 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

2 ft 18.75

Customers Also Viewed

Apache Mills Diamond Deluxe Soft Foot™ Matting

The absolute favorite for comfort. Diamond-patterned anti-fatigue matting offers comfortable underfoot cushioning. Reduces pressure pain caused by prolonged standing, this comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface mat is bonded to a vinyl top with buoyant foam base. Beveled for safety.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


  • LENGTH INCHES 12 To 900
  • LENGTH FEET 1 To 75
  • WIDTH INCHES 24 (60.96 cm)
  • WIDTH FEET 2 (.61 m)
  • COLOR FINISH Black
  • BACKING MATERIAL Foam
  • BORDER COLOR No Border
  • BRAND Apache Mills
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 3906709002
  • MODEL 39-067
  • SURFACE Vinyl
  • THICKNESS INCHES 9/16 (1.43 cm)
  • TYPE Cut Length/Min. 1 Ft., Max 75 Ft.
  • WEIGHT LBS 3.2 (1.45 kg)
  • PRODUCT BRAND Diamond Foot™
  • PATTERN Diamond
Customer Review

5.0

  • 5 Star

    8
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Audra

    Date: April 23, 2019

    Mats for Business
    Your review:
    These mats have done really well in our store. The last mats that we had before these shed some kind of black residue. These are better. They are easy to clean and move around. Plus they do their job with keeping our employees comfortable while working.
  • Reviewer: SYLVIA

    Date: April 23, 2019

    Diamond Plate Floor Mat
    Your review:
    My staff is very pleased with our new anti-fatigue mats. The beveled edge makes it easy to roll carts across them without buckling the mat.
  • Reviewer: FRANK

    Date: April 23, 2019

    ergo mat
    Your review:
    good.
  • Reviewer: FRANK

    Date: April 23, 2019

    ergo matt
    Your review:
    It was what I ordered.
  • Reviewer: ALDEN HART

    Date: April 23, 2019

    Good for shop and office
    Your review:
    I have been using a 15 foot cut of this mat for 4+ years in a medium duty shop environment. It makes a huge difference for fatigue and has held up remarkably well. I recently bought my wife a small mat for a standup office desk.
  • Reviewer: OracleOfSound

    Date: April 23, 2019

    It Really WORKS.!!
    Your review:
    I love this product and only wish that I had bought a larger one. I will be shopping again soon.!
  • Reviewer: Barry

    Date: April 23, 2019

    Nice mat
    Your review:
    Mat was exactly what I needed, and exactly what I expected. I think it is fantastic that Global accepts small orders ... especially since I already know I want another one of these!
  • Reviewer: T.Cross

    Date: April 23, 2019

    Maint. sup.
    Your review:
    Like the mats,reasonably priced,comfortable to stand on and look to be good quaility.Service was great,will buy again.
  • Reviewer: Jerry Wooten

    Date: April 23, 2019

    Great Mat
    Your review:
    We wanted it for comfort in front of the kitchen sink. It is very comfortable to stand on and with the tappered edges there is no tripping. It also stays where you put it, no sliding around. We realize it was not meant for the kitchen but it was everything we were looking for in a mat and I'm sure it will last a very long time. The wife sure is happy with me for finding this mat and ordering it for her.
  • Reviewer: Jessica

    Date: April 23, 2019

    Great Value, Great Product
    Your review:
    Great quality for the price!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black

Item #: WB276018BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant