Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Chevron Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Chevron Border

Item #: WB276018CB

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • No Border

SELECT

Price is $21.50 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

2 ft 21.50

Customers Also Viewed

Apache Mills Diamond Deluxe Soft Foot™ Matting

The absolute favorite for comfort. Diamond-patterned anti-fatigue matting offers comfortable underfoot cushioning. Reduces pressure pain caused by prolonged standing, this comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface mat is bonded to a vinyl top with buoyant foam base. Beveled for safety.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


Product Details

  • Pattern Diamond
  • Description Anti-Fatigue Mat
  • Type Cut Length/Min. 1 Ft., Max 75 Ft.
  • Surface Material Vinyl
  • Brand Apache Mills
  • Series Diamond Foot™
  • Manufacturers Part Number 3906709172
  • Color Family Black
  • Backing Material Foam

Weights & Dimensions

  • Width 2 ft (.61 m)
  • Length 1 To 75 ft
  • Thickness 9/16 in
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Project Mgr.

    Date: April 23, 2019

    Great product, great value
    Your review:
    These mats are wonderful. I use them in various departments within a huge warehouse facility. They are custom cut without the custom wait time. The edges are flat on all four sides eliminating all safety concerns. The diamond plate pattern also works well for any potential slips and spills. So far I have not had an issue with any of these mats I have ordered, which is great considering I have ordered over 20 mats in the last couple of years!
  • Reviewer: Amy

    Date: April 23, 2019

    Good Product
    Your review:
    This is the second mat we have ordered. The first one lasted almost two years before we had to retire it. As on old commercial stated "it took a licking and kept on ticking". And believe me, our prep guys did beat on it. Well worth the money.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Chevron Border

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Chevron Border

Item #: WB276018CB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Chevron Border
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 2' x Up to 75' Black/Chevron Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant