Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Apache Mills

Model # :WB905181YB

MPN #: 3926709033X5

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 3' x 5' Black/Yellow Border

Product Description
Apache Diamond Foot Anti-Fatigue 15/16" Thick 3 x 5' Black/Yellow Border Mat
This antifatigue, slip-resistant, 15/16" thick ergonomic mat is ideal for use in industrial workstation areas. The solid vinyl top surface is embossed with raised diamond plate for superior traction and features wide beveled borders to promote safety. Closed cell sponge base adds firm support.


Features
  • For use in dry work areas
  • Vinyl surface/ErgoFlex™ Closed-cell Foam Base
  • Spark resistant, excellent for all welding applications


PRICE
$229.95

1
1
Ships in 14 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3 ft
Thickness15/16 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry
ColorBlack
Surface MaterialVinyl
SeriesDiamond Foot™
Border Color FamilyYellow
ESDNo
Backing MaterialClosed-Cell Foam
PatternDiamond Plate
EdgeBeveled
AntimicrobialNo
Manufacturers Part Number3926709033X5
Slip ResistantYes
BrandApache Mills