DIAMOND TOP MATTING
Engineered for comfort and safety. 1/2" thick closed cell sponge construction helps to reduce
leg and back fatigue allowing for greater productivity and alertness. Diamond embossed surface
helps to provide a safe walking surface, resistance to abrasion, and easy cleaning.
Stock Size
Apache Mills Diamond Deluxe Soft Foot Mat 1/2" Thick 3' x 5' Black
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Ships in 14 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Weight | 17 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Diamond Deluxe Soft Foot |
| Border Color Family | Black |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 20570090030000500 |
| Slip Resistant | Yes |
| Brand | Apache Mills |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Cleanroom, Home & Office |