DIAMOND TOP MATTING
Engineered for comfort and safety. 1/2" thick closed cell sponge construction helps reduce
leg and back fatigue allowing for greater productivity and alertness. Diamond embossed surface
helps provide a safe walking surface, resistance to abrasion, and easy cleaning.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
Apache Mills Diamond Deluxe Soft Foot Mat 1/2" Thick 3' x Up to 60' Black/Yellow Border
|
Questions & Answers (0)
Select Length in (feet)
3 feet
Product Description
PRICE
$57.00
($19.00/foot)
1
1
Ships in 14 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Width | 3 ft |
| Weight | 4 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Cut To Length |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Diamond Deluxe Soft Foot |
| Border Color Family | Yellow |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Description | Custom Length Mat, 1 - 60 ft |
| Manufacturers Part Number | 2057009033 |
| Slip Resistant | Yes |
| Brand | Apache Mills |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Cleanroom, Home & Office |