- Long lasting cotton / fiberglass construction
- Burn free fiberglass top never needs trimming
- Super absorbent cotton base for consistent fuel flow
- Reliable superior performance ignitor for match free ignition
- 1 year limited warranty
Dyna-Glo Replacement Wick For Indoor Kerosene Heater
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 0-3/8 in |
| Depth | 1/3 in |
| Height | 10-1/2 in |
| Weight | 0.2 lbs |
Product Details
| Type | Accessory |
| Material | Cotton |
| Color | White |
| Manufacturers Part Number | RW11C8 |
| For Use With | RMC-11C8 |
| Brand | Dyna-Glo |
Warranty
| Warranty | 1 yr |