DeWalt® Pump Guard 80272 lubricates pistons and seals to protect your pressure washer pump while in storage. Utilizing Pump Guard on your pressure washer pump will help to maximize the life your machine. DeWalt® recommends that you use Pump Guard 80272 when your pressure washer is going to be stored and unused for a period of time.
Model # :WBB3778512
MPN #: 80272
DeWalt® Pressure Washer Pump Guard For Pressure Washers, 4 oz.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
| Height | 6 in |
| Weight | 0.4 lbs |
| Size | 4 oz |
Product Details
| Type | Lubricant |
| Lubricant Type | High Performance |
| Color | Gray |
| Style | Liquid |
| Size Type | Bottle |
| Package Quantity | 1 |
| Manufacturers Part Number | 80272 |
Warranty
| Warranty | 90 Days |