+

Minimum Quantity: 8
Price: $37.95
Quantity Discount
- Buy 1-10 $37.95 ea.
- Buy 11+ $35.95 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
42"H Orange Delineator Post
Features a grab handle that can also hold barrier tape (barrier tape not included). 4" diameter polyethylene posts have a rugged detachable base that weighs 12 lbs. Meets MUTCD and NCHRP-350 standards.
Features a grab handle that can also hold barrier tape (barrier tape not included). 4" diameter polyethylene posts have a rugged detachable base that weighs 12 lbs. Meets MUTCD and NCHRP-350 standards.
Weights & Dimensions
- Width 16 IN (40.64 cm)
- Base Weight 12 LBS (5.45 kg)
- Length 16 IN (40.64 cm)
- Height 42 IN (106.68 cm)
- Reflective No
- Weight 13.6 LBS (6.18 kg)
Product Details
- Type Delineator Post
- Brand TrafFix Devices
- Material Plastic
- Manufacturers Part Number 42000-TRU12
- Color Family Orange
- Base Shape Hexagon
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: RICK
Date: April 23, 2019
-
Reviewer: pizzazzz69@yahoo.com
Date: April 23, 2019
Your review:
good/fine -
Reviewer: Carl
Date: April 23, 2019
Your review:
I ordered two of these Delineator posts to help my wife park in our garage during the winter when things are very tight. They allow her to place her car in the perfect spot every time. These were not built for this type of task but they work great. I also got them in a very reasonable amount of time. I'm quite happy with the product. -
Reviewer: Thang Pham
Date: April 23, 2019
Your review:
These are wonderful for the price. Why buy the short cones when you can have these for a few bucks more. Great for parking or driving execise for teenagers since u can still see it when u pulled right up next to it unlike the cones. Slipping it off was easy for storage and it makes a great soccer goal! -
Reviewer: Thang Pham
Date: April 23, 2019
Your review:
These are wonderful for the price. Why buy the short cones when you can have these for a few bucks more. Great for parking or driving execise for teenagers since u can still see it when u pulled right up next to it unlike the cones. Slipping it off was easy for storage and it makes a great soccer goal posts. -
Reviewer: RAYGUN
Date: April 23, 2019
Your review:
Used as guide for right hand parking space in 2 car garage. Works perfectly and is easy enough to move out of the way id whole garage is need to work on one car.
Product Q & A
There are no questions for this product.

Delineator Post Non-Reflective 42 Inches High With 12 Pound Base
$37.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories