Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Delfin Industrial

Model # :WBB2680231

MPN #: MISTRAL 451 BL D2

Delfin HEPA Vacuum - 12 Gallon 1.5 HP

Product Description
The 451 BL D2 is a compact and powerful industrial vacuum cleaner, perfect for general cleaning or for collecting dust. It is NRTL certified for combustible dust in Class II, Division 2 environments. HEPA Filter included.
Features:
  • Compact and portable
  • Constructed with powder coated steel
  • Spark-free brushless motor (up to 10,000 hour life expectancy)
  • Bonding and grounding
  • Removable stainless steel collection tank, 12 gal.
  • Accessory basket
  • Integrated cleaning system
  • Polyester antistatic class M star filter
  • Performance indicator light
PRICE
$16,709.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width23 in
Height53 in
Weight121 lbs
Water Lift90.6 in
Cord Length30'
Inlet Size80mm in

Product Details

Wattage172.5 W
FiltrationHEPA
MaterialSteel
Manufacturers Part NumberMISTRAL 451 BL D2
Tank MaterialSteel
BrandDelfin Industrial
TypeExplosion Proof HEPA Vacuum
CFM121.8 CFM
Horsepower1.5 HP
Type of PowerSingle Phase
ColorWhite
Motor Amps9.6 A
StyleCanister
Capacity12 gal
Voltage115 V
Decibels74 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, NRTL, CSA