
Price: $941.00
Customers Also Viewed
Fifth wheel steering describes a type of steering where the front wheels and axle assembly pivot on a center point, which is referred to as the fifth wheel. Because the steering wheels encounter less friction when turning than would be encountered in a swivel caster, wagon trucks with fifth wheel steering can be easier to maneuver under heavier load conditions. This is especially true when softer, wider pneumatic wheels are required because of use on rough or uneven surfaces. Wagon Trucks with this type of steering are typically pulled, but can also be pushed. T-handle with vinyl handgrips allows two man operation. Heavy 12 gauge reinforced steel deck with 6" retaining lip. Full 1-inch diameter axles and roller bearing wheels. Structural channel undercarriage for heavier loads and durability. Additional carrying capacity is provided by the 6" lips on these heavy 12 gauge steel decks.
- LENGTH INCHES 48 (121.92 cm)
- WIDTH INCHES 24 (60.96 cm)
- CAPACITY LBS 3000 (1363.64 kg)
- COLOR FINISH Gray
- ASSEMBLY Assembled
- BRAND Little Giant
- CONSTRUCTION Steel
- DECK HEIGHT INCHES 24-1/2 (62.23 cm)
- LIMITED WARRANTY 1 Year
- MANUFACTURERS PART NUMBER CH-2448-X6-16P
- SHELF DEPTH INCHES 6 (15.24 cm)
- TYPE Tray Deck
- WEIGHT LBS 153 (69.55 kg)
- WHEEL DIAMETER INCHES 16 (40.64 cm)
- WHEEL TYPE Pneumatic
There are no questions for this product.
Popular item in this category
Little Giant® Deep Lip Wagon Truck CH-2448-X6-12P - 24 x 48 - Pneumatic Wheels - 2000 Lb. Cap.
Item #: B287898
Not Yet Rated
Usually ships in 14 to 17 days (ships from US)
$814.00

Little Giant® Deep Lip Wagon Truck CH-2448-X6-16P - 24 x 48 - Pneumatic Wheels - 3000 Lb. Cap.
$941.0
- Product Information
- Customer Review
- Product Q&A
- Accessories