x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Deep Lip Wagon Truck CH-2448-X6-12P - 24 x 48 - Pneumatic Wheels - 2000 Lb. Cap.

Little Giant® Deep Lip Wagon Truck CH-2448-X6-12P - 24 x 48 - Pneumatic Wheels - 2000 Lb. Cap.

Item #: WBB287898

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $814.00

Quantity

Customers Also Viewed

Little Giant® Deep Lip Wagon Truck - 24 x 48 - Pneumatic Wheels - 2000 Lb. Capacity

Fifth wheel steering describes a type of steering where the front wheels and axle assembly pivot on a center point, which is referred to as the fifth wheel. Because the steering wheels encounter less friction when turning than would be encountered in a swivel caster, wagon trucks with fifth wheel steering can be easier to maneuver under heavier load conditions. This is especially true when softer, wider pneumatic wheels are required because of use on rough or uneven surfaces. Wagon Trucks with this type of steering are typically pulled, but can also be pushed. T-handle with vinyl handgrips allows two man operation. Heavy 12 gauge reinforced steel deck with 6" retaining lip. Full 1-inch diameter axles and roller bearing wheels. Structural channel undercarriage for heavier loads and durability. Additional carrying capacity is provided by the 6" lips on these heavy 12 gauge steel decks.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 22-1/2 (57.15 cm)
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER CH-2448-X6-12P
  • SHELF DEPTH INCHES 6 (15.24 cm)
  • TYPE Tray Deck
  • WEIGHT LBS 143 (65 kg)
  • WHEEL DIAMETER INCHES 12 (30.48 cm)
  • WHEEL TYPE Pneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Deep Lip Wagon Truck CH-2448-X6-16P - 24 x 48 - Pneumatic Wheels - 3000 Lb. Cap.

Item #: B287991

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$941.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Deep Lip Wagon Truck CH-2448-X6-12P - 24 x 48 - Pneumatic Wheels - 2000 Lb. Cap.

Little Giant® Deep Lip Wagon Truck CH-2448-X6-12P - 24 x 48 - Pneumatic Wheels - 2000 Lb. Cap.

Item #: WBB287898

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant