ZURN AquaSpec® Z821A0 Polished chrome-plated, brass rigid or swing 3-1/2 [89mm] centerline deckmounted gooseneck spout. Unit is furnished with a 2.2 GPM [8.3 L] pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), mounting hardware and a 1/2 NPSM coupling nut for standard lavatory riser
Zurn Deck Mounted Faucet w/ 3-1/2" Gooseneck Spout
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 12 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 1/2 in |
| Spout Reach | 3-1/2 in |
| Spout Height | 6-3/8 in |
Product Details
| Color | Silver |
| Gallons per Minute | 2.2 gal/min |
| Liters per Minute | 8.33 LPM |
| Mounting Location | Deck |
| Manufacturers Part Number | Z821A0 |
| Faucet Holes | 1 |
| Handle Style | Sensor |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |