Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Accuform

Model # :WBB66785

MPN #: DGA37RB

Danger Sign 14x10 Rigid Plastic - Cylinders Must Be Secured

Product Description
ANSI DANGER SIGNS
Cylinders Must Be Secured 14" x 10" Rigid Plastic
Danger signs help notify personnel and others of potential hazards. Danger safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.

PRICE
$36.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in
Thickness1-1/4 in

Product Details

Sign ShapeRectangle
Sign LegendCylinders Must Be Secured
TypeChemical, Gas & Hazardous Material Signs
ColorMulti-Colored
Mounting LocationMounting Holes - 4 Corner
MaterialPlastic
Legend HeadingDanger
Manufacturers Part NumberDGA37RB
BrandAccuform

Compliance & Certifications

OSHA or ANSIANSI
ANSIANSI