ANSI DANGER SIGNS
Caustic 14" x 10" .040 Aluminum
Danger signs help notify personnel and others of potential hazards. Danger safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.
Danger Sign 14x10 Aluminum - Caustic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Caustic |
| Type | Chemical, Gas & Hazardous Material Signs |
| Color | Multi-Colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Legend Heading | Danger |
| Manufacturers Part Number | DGA35AB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |