SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist.
Text on Sign:
Danger Restricted Area Authorized Employees Only
Global Industrial
Model # :WB724217RB
Global Industrial™ Danger Restricted Area Authorized Employees Only, 10x14, Rigid Plastic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Restricted Area Authorized Employees Only |
| Type | Security & Access Signs |
| Glow in The Dark | No |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | 724217RB |
| Brand | Global Industrial |