OSHA Danger Signs should be used when an immediate hazard exists which pose a high probability of severe injury. Keep your visitors, employees, family and workers safe with our selection of danger signs that comply with OSHA 29 CFR 1910.145.
Global Industrial
Model # :WB724218A
Global Industrial™ Danger No Trespassing, 7x10, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | No Trespassing |
| Type | Security & Access Signs |
| Glow in The Dark | No |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | 724218A |
| Brand | Global Industrial |