The optional white side panel is made of 12.5oz, 24 mil poly that comes with a 15 year warranty. Includes our 8 snugger tie-downs for quick and easy fastening and securing.
Daddy Long Legs Side Panel 20'L White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$689.00
1
1
Ships in 21 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Height | 10 ft |
| Weight | 22 lbs |
| Canopy Material Weight | 12.5 oz |
| Canopy Material Thickness | 24 mil |
Product Details
| Assembly Required | Yes |
| Type | Side Panel |
| Color | White |
| Series | Daddy Long Legs |
| For Use With | 20' L Daddy Long Legs Canopy |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 20RVSPW10 |
| Brand | ClearSpan |