Heavy Duty 14 gauge, 16 OD Allied Gatorshield structural steel frame. Rafter spacing 5'. Sidewall height 10'. 12.5 oz, and comes with a 15 year warranty. Optional side panels and gable ends are available. Quick and easy installation means relocating your canopy is never a problem. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B381149. Daddy Long Legs Canopy features a 24 mil premium White Poly Cover.
Daddy Long Legs Canopy 1670RV10W10, 16'W x 70'L, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16,869.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 ft |
| Width | 16 ft |
| Height | 14' 6" ft |
| Weight | 1911 lbs |
| Canopy Material Weight | 12.5 oz |
| Size | 16 x 70 |
| Side Wall Height | 10' |
| Rafter Spacing | 5' |
| Coverage Area | 1120 ft² |
| Canopy Material Thickness | 24 mil |
Product Details
| Assembly Required | Yes |
| Color | White |
| Series | Daddy Long Legs |
| Style | Multipurpose Canopy |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1.66" Steel Pipe |
| Manufacturers Part Number | 1670RV10W10 |
| Brand | ClearSpan |