Benefits:
- Easy To Use
- Self-Venting Spout
- Compact profile for easy storage
- Rugged Design
- CSA
- SAI
- UN
Product Details
| Type | Container |
| Capacity | 20 gal |
| Material | HDPE |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 3711 |
| Fuel Type | Diesel |
| Can Type | Diesel Container |
| Brand | Scepter |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, SAI, UN |