22x22 4mm-pitch steel rack with a PTFE coating, adjustment slots. Sold in 3'3 lengths.
Includes:
(1) One Meter Rack
BFT® D221073-CP PTFE Coated Steel Rack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 7/8 in |
| Height | 7/8 in |
Product Details
| Type | Accessories |
| Includes | (1) One Meter Rack |
| Material | Plastic Coated Galvanized Metal |
| Description | PTFE Coated Steel Rack |
| Color | Black |
| Manufacturers Part Number | D221073-CP |
| For Use With | Deimos and Ares Slide Gate Operators |
| Brand | BFT |
Warranty
| Warranty | 30 mo |