Crown Verity CV-PHS-4 Single Bowl Cold & Hot Water Portable Hand Sink Cart
Crown Verity CV-PHS-4 Portable Space Saver Sink for the large community outdoor function when handwashing is a must. Portable Hand Sink Cart, 1 compartment, space saver, lockable access door, 5 gallon removable fresh water tank & 7-1/2 gallon removable waste water tank, foot pedal switch, backsplash with soap & paper towel dispensers, stainless steel construction, 120v/60/1-ph, 12' cord, water heater & water pump, NSF, CSA, UL
Crown Verity CV-PHS-4 Portable Space Saver Sink, Complete Station, Hot/Cold
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,245.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 25-1/4 in |
| Height | 38-1/4 in |
Product Details
| Style | Cold & Hot |
| Mounting Location | Portable |
| Capacity | 5 gal |
| Material | Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | CV-PHS-4 |
| Brand | Crown Verity® |
Compliance & Certifications
| Certifications | cUL, cETL, CSA, NSF |