Houzer CS-1105-1 Club Series Undermount Stainless Steel Compact Bar/Prep Sink
The Houzer CS-1105 Club Series Compact Undermount Bar/Prep Sink is an attractive, functional stand-alone or a creative companion sink. Its compact size and simple, clean lines make them stylish and functional additions to any kitchen or bar area. This model is made of 18-gauge T304 stainless steel and bowl measures 7-1/8 in. by 15-3/4 in. by 5-1/2 in. deep. It features lustrous satin finish with highlighted rim, exclusive SpecPlus Edges and StoneGuard undercoated over Super Silencer pad that helps reduce clattering sound of glasses and silverware, while eliminating condensation under the bowl. Includes mounting clips and template for added convenience. Meets ASME A112.19.3-2000, UPC and CSA standards and covered by limited lifetime warranty. Fit 18 in. cabinet.
Houzer® Stainless Steel Club Series Undermount Compact Bar/Prep Sink
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 18 in |
| Depth | 5-1/2 in |
| Basin Depth | 5-1/2 in |
| Basin Length | 7-1/8 in |
| Basin Width | 15-3/4 in |
| Steel Gauge | 18 ga |
| Min Cabinet Size | 18" Cabinet |
Product Details
| Color | Silver |
| Stainless Series | T-304 |
| Mounting Location | Undermount |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | CS-1105-1 |
| Shape | Specialty |
| Brand | Houzer |
Compliance & Certifications
| ADA Compliant | No |