Create an attractive crowd control barrier that moves easily, stores compactly and adjusts to an exact length. This belt receiver locks to prevent accidental tape release. Black steel construction. Complies with ADA/UFAS regulation 4.4.1.
Many accessories available to customize your crowd control barrier.
This model can be returned up to 30 days after purchase only.
Tensabarrier® Wall Mount Receiver Clip
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Height | 4-3/8 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Receiver Clip |
| Color | Black |
| Series | 898 |
| Mounting Location | Wall Mount |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 898 |
| Attachment | Receiver |
| Brand | Tensator |
Warranty
| Warranty | 2 yr |