- Synthetic fibers for dusting up sawdust, glass particles and everything in between
- Ideal for light and medium duty tasks
Carlisle Counter Brush With Tampico Bristles 8", Black - 3625903 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Counter Brush With Tampico Bristles 8" - Black
PRICE
$288.00 Sold in packages of 12 / $24.00 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Weight | 9-1/2 lbs |
| Bristle Length | 2-1/2 in |
Product Details
| Type | Scrub Brush |
| Handle Material | Plastic |
| Color | Black |
| Material | Tampico, Plastic |
| Package Quantity | 12 |
| Description | Counter Brush with Tampico Bristles |
| Manufacturers Part Number | 3625903 |
| Brand | Carlisle |
| Bristle Material | Tampico |
Compliance & Certifications
| NSF Certified | N |