- Removes dust accumulations quickly from hard-to-reach places
- Comfortably shaped block
Carlisle Counter Brush With Horsehair Blend Bristles 8", Black - 3622503 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Counter Brush With Horsehair Blend Bristles 8" - Black
PRICE
$335.40 Sold in packages of 12 / $27.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 2-1/2 in |
| Weight | 9 lbs |
| Bristle Length | 2-1/2 in |
Product Details
| Handle Material | Plastic |
| Color | Black |
| Material | Polypropylene, Plastic |
| Package Quantity | 12 |
| Description | Counter Brush with Horsehair Blend Bristles |
| Manufacturers Part Number | 3622503 |
| Brand | Carlisle |
| Bristle Material | Horse Hair |
Compliance & Certifications
| NSF Certified | N |