The Cougar 2-Wire Microphone fits comfortably in your hand and offers an easy to feel rubberized Push-to-Talk button. The cables are long enough for any body type. The Cougar features a dual strain relief, which provides less tension at the connector.
For Use With VERTEX VX-150, VX-160, VX-180, VX-210, VX210A, VX-400, VX-410, VX-420, VX-427, VX-520
Ear Phone Connection Cougar 2-Wire Microphone for Vertex Radios, EP4022QR
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Hand-Held Microphone |
| Color | Black |
| Series | Cougar |
| Material | Polycarbonate/Metal |
| Package Quantity | 1 |
| Description | Cougar 2-Wire Microphone |
| Connection Style | Single Pin |
| Manufacturers Part Number | EP4022QR |
| Respirator Connection Type | Single Pin |
| Radio Type | Vertex |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |