The Cougar 2-Wire Microphone fits comfortably in your hand and offers an easy to feel rubberized Push-to-Talk button. The cables are long enough for any body type. The Cougar features a dual strain relief, which provides less tension at the connector.
For Use With MOTOROLA CLS1110, CLS1410, XTN446, XTN500, XTN600, GP68, GP88, GP300, GP308, GP2000, CP88, CP100, CP125, CP150, CP185, CP200, CT150, CT250, CT450, CT450LS
Ear Phone Connection Cougar 2-Wire Microphone for Motorola Radios, EP4003
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Hand-Held Microphone |
| Color | Black |
| Series | Cougar |
| Material | Polycarbonate/Metal |
| Package Quantity | 1 |
| Description | Cougar 2-Wire Microphone |
| Connection Style | 2-Pin |
| Manufacturers Part Number | EP4003 |
| Respirator Connection Type | 2-Pin |
| Radio Type | Motorola |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |