Strong durable Deck/Yacht mops are made with a premium cotton yarn or synray yarn and wire bound to a wooden handle. Economical for small areas. Ideal for low usage. Presoak for 12 hours.
Cotton Yacht Mop - 12 oz. - 54" Wood Handle
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$11.50was $16.50
Save $5.00 (30%)
1
1
Available on or around 10/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
Product Details
| Handle Material | Wood |
| Material | Cotton Blend |
| Package Quantity | 1 |
| Color | Off-White |
| Manufacturers Part Number | YM-HY12 |
| Brand | M2 Professional |