Global Industrial
Model # :WB708356L
Global Industrial™ Cotton Jersey Gloves, Brown, Men's, 12 Pairs
|
Questions & Answers (0)
Product Description
Clute style cotton gloves are form-fitting for full dexterity and comfortable movement. Cotton sewn gloves are ideal for dry environments and hemmed with a knit-wrist cuff to secure fully coated coverage.
PRICE
$23.75
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 in |
| Size | Universal Men's |
Product Details
| Type | Knit Gloves |
| Dot Style | None |
| Material | Polycotton |
| Package Quantity | 12 Pairs |
| Color | Brown |
| Application | Dry Environments |
| Manufacturers Part Number | 708356L |
| Lining Material | Unlined |
| Cuff Style | Elastic Knit Wrist |
| Brand | Global Industrial |