- 100% natural corn blend brooms
- High bristle fill count for extended use; excellent durability and value
Carlisle Corn Lobby Broom 34" - 368100 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$216.00 Sold in packages of 12 / $18.00 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 6 in |
| Weight | 7 lbs |
| Bristle Length | 6" in |
Product Details
| Handle Material | Wood |
| Package Quantity | 12 |
| Color | Red |
| Manufacturers Part Number | 368100 |
| Brand | Carlisle |
| Bristle Material | Corn |
Compliance & Certifications
| NSF Certified | N |