
Price: $985.00
Customers Also Viewed
Rectangle Planter
Forkliftable concrete planters provide an attractive architectural product that is great for indoor and outdoor applications. Forkliftable, aggressive planters are ideal for public safety and government protection. Convenient forklift knockouts on base provide easy access to move large planters when the need arises. Ideal for various environments including malls, office buildings, campuses and more. Made of one piece, pre-cast concrete with welded rebar reinforcement. Beautiful exposed stone aggregate finish. Rounded elevated bottoms with drain holes prevent trapping of leaves and debris. Edges are beveled to prevent chipping. Heavy-duty concrete prevents theft and stays put. Concrete components are tested to stand up to 6000 psi.
- WIDTH INCHES 72 (182.88 cm)
- DEPTH INCHES 24 (60.96 cm)
- HEIGHT INCHES 30 (76.2 cm)
- BRAND Bohlmann
- COLOR FINISH Tan
- ASSEMBLY Assembled
- CONSTRUCTION Concrete
- DESCRIPTION Rectangular Concrete Planter
- MODEL 250903TN
- MANUFACTURERS PART NUMBER P-7230-REC-TAN
- STYLE Planter
- Base Model Number 250903
- SHAPE Rectangular
There are no questions for this product.
Popular item in this category
Concrete Outdoor Planter w/Forklift Knockouts, 96"Lx24"W x 24"H Rectangle Tan River Rock
Item #: 250905TN
Not Yet Rated
Usually ships in 21 to 24 days (ships from US)
$1,082.00

Concrete Outdoor Planter w/Forklift Knockouts, 72"Lx24"W x 30"H Rectangle Tan River Rock
$985.0
- Product Information
- Customer Review
- Product Q&A
- Accessories