LARGE CONCRETE PLANTERS
Round Planter
Concrete planters provide a versatile, attractive & maintenance-free outdoor architectural solution. Ideal for various environments including malls, office buildings & complexes, campuses and more. Designed as garden planters or park planters, these concrete planters add to the aesthetics of a facility or large home. Made using one piece, pre-cast concrete with welded rebar reinforcement. Beautiful exposed stone aggregate finish. Rounded elevated bottoms with drain holes prevent trapping of leaves and debris. Edges are beveled to prevent chipping. Heavy-duty concrete prevents theft and stays put. Concrete components are tested to stand up to 6000 psi.
Concrete Outdoor Planter 36"Dia x 30"H Round Gray Limestone
|
Questions & Answers (0)
Product Description
PRICE
$1,419.00
1
1
Ships in 7 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 30 in |
| Diameter | 36 in |
Product Details
| Assembly Required | No |
| Type | Planter |
| Material | Concrete |
| Description | Round Concrete Planter |
| Color | Gray |
| Manufacturers Part Number | P-3630-R-GREY LIMESTONE |
| Shape | Round |
| Brand | Bohlmann |