- CORELESS ROLLS let you use 100% of the toilet paper and eliminate stub roll waste
- HIGH CAPACITY ROLLS help reduce service calls and the risk of run-out
- MORE HYGIENIC system design because locked system protects unused rolls until current roll is fully dispensed
- REDUCED WASTE due to 95% less packaging1 by eliminating cardboard cores, inner wraps and other corrugated materials
- COMPATIBLE with Compact Quad®, Vertical and Side-by-Side toilet paper dispensers
- CONTAINS at least 25% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines
- UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
- THIS PRODUCT MEETS Green Seal Standard GS-1 based on chlorine free processing energy and water efficiency and content of 100% recovered material with a minimum of 25% post consumer material GreenSeal.org
- USDA Certified Biobased product
- CAN help earn LEED® credits
- The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org
Compact® Coreless 2-Ply Recycled Toilet Paper By GP Pro, 18 Rolls Per Package
|
Questions & Answers (0)
Product Description
Compact® Coreless 2-Ply Toilet Paper is specifically designed to increase capacity. Compact® allows you to convert existing dispensers with the use of specially designed dispenser spindles.
CLEARANCE PRICE
$95.95was $209.95
Save $114.00 (54%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Sheet Length | 4 in |
| Size | 5-3/4" |
| Sheet Width | 3-6/7 in |
Product Details
| Type | Toilet Tissue |
| For Use With | 56784 and 56744 |
| Paper Type | Non-Perforated Roll |
| Style | 2 Ply |
| Number of Sheets | 1500 Sheets/Roll |
| Size Type | 1500 Sheets/Roll |
| Description | Coreless |
| Package Quantity | 18 |
| Manufacturers Part Number | 19378 |
| Brand | Compact |