Master Lock® No. 5406D Compact Key Safe holds 1-2 house or car keys. It has a resettable combination lock that let you select an easy-to-remenmber 3-digit combination number. It's solid die cast body is designed to withstand hammering and sawing and mounts over the door knob for convenience. The shutter door protects the combination dials from weather, dirt and grime, so the result is rust-free performance and long life. The Master Lock 5401D is backed by a limited lifetime warranty
Master Lock® No. 5406D Compact Portable 3-Digit Combination Keylock Box - Holds 1-2 Keys
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 2-3/4 in |
| Height | 3 in |
| Weight | 0.8 lbs |
| Shackle Diameter | 13/32 in |
| Shackle Inside Height | 1-13/32 in |
| Shackle Inside Width | 1-7/8 in |
Product Details
| Assembly Required | No |
| Lock Type | 3-Digit Combination Lock |
| Type | Compact Combination Key safe |
| Color | Gray |
| Key Capacity | 3 |
| Style | Portable |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 5406D |
| Brand | Master Lock |