Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Elkay

Model # :WBB380409

MPN #: LKB721C

Elkay® LKB721C Commercial Sensor Operated Battery Powered Deck Mount Faucet, Chrome

Product Description
Elkay COMMERCIAL SENSOR FAUCET, LKB721C

SENSOR DECK MOUNT WASH FAUCET, 1 hole, sensor operated (hands free), 5.65 spout reach, 7.32 spout height
  • Brass
Deck-Mounted Sensor Faucet AC / Battery Powered, AC / Battery Powered. Sensor-operated, non-mixing deck-mounted gooseneck faucet with adjustable sensor eyes. A continuous beam is emitted from sensor and faucet is activated by user placing hands under the spout. Water will flow as long as hands remain within sensor range. When hands are removed, the water stops automatically based on the shut-off delay setting. The sensor then resets and is ready for the next user. Chrome-plated solid brass construction with 2.0gpm laminar flow control on spout end. Includes water-resistant sensor control module and power cables. Features dual power options: AC plug-in and battery holder with four AA batteries. Slow-closing piston operated solenoid valve, in-line filter with clean out trap and flexible supply hose. Control circuit is solid state, has adjustable sensor range of 7/8(22mm) to 6.75(171mm), shut off delay preset at 1 second and field adjustable to 2 seconds (to prevent sink overflow).
PROMOTIONAL PRICE
$1,349.00

was $1799.00
Save $450.00 (25%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3.75 in
Weight5 lbs
Spout Reach5-11/16 in
Spout Height7-5/16 in

Product Details

ColorSilver
Power SupplyAC Plug-In W/(4) AA Batteries
Gallons per Minute2 gal/min
Liters per Minute7.57 LPM
StyleFaucet Only
Mounting LocationDeck
FinishChrome
MaterialChrome
Manufacturers Part NumberLKB721C
Faucet Holes1
Handle StyleSensor
Pullout Spray4
Mixing ValveNot Included
BrandElkay

Compliance & Certifications

ADA CompliantYes