Commercial Fire Safe Light Gray - S6370
Ideal for commercial office or home, The SentrySafe FIRE-SAFE® - Model S6370 features a 1 hour fire rating, combination with key lock, locking drawer, multi-position shelf, 5 live locking bolts and 3 dead bolts.
SentrySafe Commercial Combination Fire Safe® S6370 - 20-1/2" x 22" x 34-1/2" 3 Cu. Ft., Lt Gray
|
Questions & Answers (0)
Product Description
PRICE
$2,135.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 22 in |
| Height | 34-1/2 in |
| Inside Width | 15 in |
| Inside Depth | 13 in |
| Inside Height | 26-5/8 in |
| Weight | 335 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Combination Lock & Tubular Keyed Lock |
| Color | Gray |
| Door Type | Right Hinged Door |
| Number of Drawers | 1 |
| Capacity | 3 ft³ |
| Material | Steel |
| Description | Combination FIRE-SAFE® |
| Manufacturers Part Number | S6370 |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 60 Min. @ 1700°F |