Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Elkay

Model # :WBB380283

MPN #: LK940GN08T4H

Elkay, Commercial Faucet, LK940GN08T4H

Product Description
Elkay Commercial Faucet, LK940GN08T4H

WALL MNT 8IN, GN 8IN SPT, 1PC , 2 hole, 2 handle(s), 4 wristblade handle, 8 spout reach, 11.1250 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. 1/2 adjustable inlets. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.
PRICE
$695.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4.38 in
Weight6 lbs
Inlet Connection1/2 in
Centers8 in
Spout Reach8 in
Spout Height9 in
Wall Plate4 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationWall
MaterialChrome
Faucet Holes2
Handle StyleWrist Blade
BrandElkay

Compliance & Certifications

ADA CompliantYes