Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Elkay

Model # :WBB380533

MPN #: LK940GN04L2H

Elkay, Commercial Faucet, LK940GN04L2H

Product Description
Elkay Commercial Faucet, LK940GN04L2H

WALL MNT 8IN, GN 4IN SPT, LVR , 2 hole, 2 handle(s), 2 lever handle, 3.6250 spout reach, 8.8750 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet Quarter turn ceramic disc cartridge. 1/2 adjustable inlets. Solid brass construction. Chrome finish. Includes spout swing restriction pin.
PRICE
$659.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4.38 in
Weight6 lbs
Inlet Connection1/2 in
Centers8 in
Spout Reach3-5/8 in
Spout Height6-5/8 in

Product Details

ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
Mounting LocationWall
MaterialChrome
Faucet Holes2
Handle StyleDouble Lever
BrandElkay

Compliance & Certifications

ADA CompliantYes