Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Elkay

Model # :WBB380233

MPN #: LK810AT08L2

Elkay, Commercial Faucet, LK810AT08L2

Product Description
Elkay Commercial Faucet, LK810AT08L2

DECK MNT CONCEAL WS, AT 8IN SP, 3 hole, 2 handle(s), 2 lever handle, 8 spout reach, 6.50 spout height
  • Brass
  • Dual Lever
Exposed Deck Mount 8 Center Commercial Faucet. Three hole dual handle top mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.
PRICE
$429.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8 in
Inlet Connection1/2 MPT in
Centers8 in
Spout Reach8 in

Product Details

ColorSilver
Spout TypeSwivel
Gallons per Minute1.5 gal/min
Liters per Minute5.6 LPM
Mounting LocationDeck
MaterialSolid Brass Body
Valve TypeCeramic Disc
Manufacturers Part NumberLK810AT08L2
Faucet Holes3
Handle StyleLever
BrandElkay

Compliance & Certifications

CertificationsASME A112.18.1 / CSA B125.1, NSF 61-9 & 372
Lead Free CompliantYes
ADA CompliantYes
NSF CertifiedYes